Beli nok oil seal tc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  2. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  3. NOK Oil Seal MG Type (Sil Oli)
    Mulai

    Rp67.900

    NOK Oil Seal MG Type (Sil Oli)
    atribut:
    • Material: NBR
    • Type: MG
  4. NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp499.900

    NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: TC
    • Contact Part: Double lip
    • Type of Acting: (Axis) rotation
    • Material: Fluorine (FKM)
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  5. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  6. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  7. NOK Oil Seal ZT Type (Sil Oli)
    29%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
  8. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  9. NOK Oil Seal Acrylic TC Type (Sil Oli)
    Mulai

    Rp129.900

    NOK Oil Seal Acrylic TC Type (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
    • Type: TC
  10. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  11. TTO Oil Seal / V-Ring VA Series
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.900

    TTO Oil Seal / V-Ring VA Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
  12. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  13. CHO Oil Seal TC Type NBR Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  14. NOK Oil Seal SBB Type (Sil Oli)
    Mulai

    Rp11.999.900

    NOK Oil Seal SBB Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Thickness (mm): 25
    • Type: SBB
    • Width b (mm): 25
  15. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  16. NOK Oil Seal SB Type Silicone (Sil Oli)
    Mulai

    Rp189.900

    NOK Oil Seal SB Type Silicone (Sil Oli)
    atribut:
    • Type: SB
    • Material: Silicon rubber (VMQ)
  17. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Mulai

    Rp23.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 30
    • Unit System: Metric
  18. SOG Oil Seal TC Series NBR Material (Sil Oli)
    Mulai

    Rp5.900

  19. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
Daftar Harga nok oil seal tc Terbaru October 2026
NOK Oil Seal TC Type (Sil Oli)Rp53.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
NOK Oil Seal MG Type (Sil Oli)Rp67.900
NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)Rp499.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Rp46.900
NOK Oil Seal ZT Type (Sil Oli)Rp23.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900
NOK Oil Seal Acrylic TC Type (Sil Oli)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)